
- Deep Groove Bearing
- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
Material | Bearing Steel |
Width | 0.79 in, 20 mm |
Bearing Type | Deep Groove |
Seal Type | Contacting Seal |
Weight | 1.117 LB |
EAN or UPC | 7316574731558 |

Material | Bearing Steel |
Width | 0.79 in, 20 mm |
Bearing Type | Deep Groove |
Seal Type | Contacting Seal |
Weight | 1.117 LB |
EAN or UPC | 7316574731558 |