- Deep Groove Bearing Type
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- 20 mm Width
| Cage Material | Sheet Metal |
| I.D. | 50 mm |
| O.D. | 90 mm |
| Static Load Rating [Max] | 5216 lbf |
| Material | Hybrid |
| Seal Type | Contacting Seal |
| Series | 62 |
| Outer Ring Width | 0.79 in, 20 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Bearing Type | Deep Groove |
| Inner Ring Width | 0.79 in, 20 mm |
| Radial Internal Clearance | C3 |
| Width | 0.79 in, 20 mm |
| Enclosure | Double Sealed |
| Lubricant | Grease |
| Rows of Balls | Single |
| Dynamic Load Rating | 8340 lbf |
| Limiting Speed | 4800 rpm |
| O.D. Type | Cylindrical |
| Weight | 0.948 LB |
| EAN or UPC | 7316572070949 |

