- Radial Deep Groove Bearing Type
- 50 mm Inner Diameter
- 90 mm Outer Diameter
- 20 mm Width
| Enclosure | Seal On Both Sides |
| Bearing Type | Radial Deep Groove |
| Inner Ring Width | 0.79 in, 20 mm |
| Bore Type | Cylindrical |
| I.D. | 50 mm |
| Lubricant | Solid oil |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Series | 62 |
| Inch/Metric | Metric |
| Outer Ring Width | 0.79 in, 20 mm |
| Cage Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. | 90 mm |
| Rows of Balls | Single |
| Width | 0.79 in, 20 mm |
| Seal Type | Contacting Seal |
| Weight | 1.054 LB |
| EAN or UPC | 7316571158983 |

