
- Radial Shaft Seal
- 619.988 mm Shaft Diameter
- 670.382 mm Housing Bore Diameter
- 21.996 mm Width
Shaft Dia. | 619.988 mm |
Lip Type | Non-Split |
Inch/Metric | Metric |
Housing Bore Dia. | 670.382 mm |
Weight | 7.318 LB |
EAN or UPC | 85311496490 |

Shaft Dia. | 619.988 mm |
Lip Type | Non-Split |
Inch/Metric | Metric |
Housing Bore Dia. | 670.382 mm |
Weight | 7.318 LB |
EAN or UPC | 85311496490 |