- Radial Shaft Seal
- 619.988 mm Shaft Diameter
- 670.382 mm Housing Bore Diameter
- 21.996 mm Width
| Lip Type | Non-Split |
| Housing Bore Dia. | 670.382 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 619.988 mm |
| Weight | 7.516 LB |
| EAN or UPC | 85311496476 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 670.382 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 619.988 mm |
| Weight | 7.516 LB |
| EAN or UPC | 85311496476 |