- Radial Shaft Seal
- 620 mm Shaft Diameter
- 660 mm Housing Bore Diameter
- 20 mm Width
| Shaft Dia. | 620 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 660 mm |
| Inch/Metric | Metric |
| Weight | 9.197 LB |
| EAN or UPC | 85311456692 |
| Shaft Dia. | 620 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 660 mm |
| Inch/Metric | Metric |
| Weight | 9.197 LB |
| EAN or UPC | 85311456692 |