- Radial Deep Groove Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 19 mm Width
| O.D. | 85 mm |
| Rows of Balls | Single |
| Relubrication Feature | Without |
| Cage Material | Sheet Metal |
| Inner Ring Width | 0.75 in, 19 mm |
| Tolerance | Normal (PN) |
| Width | 0.75 in, 19 mm |
| Outer Ring Width | 0.75 in, 19 mm |
| Lubricant | Solid Oil |
| O.D. Type | Cylindrical |
| Bore Type | Round Bore |
| I.D. | 45 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial Deep Groove |
| Series | 62 |
| Radial Internal Clearance | Group N |
| Material | Steel |
| Weight | 0.992 LB |
| EAN or UPC | 7316571209869 |

