- Deep Groove Bearing
- 1.77 in Inner Diameter
- 3.35 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| I.D. | 45 mm |
| O.D. | 85 mm |
| Cage Material | Polyamide |
| Inner Ring Width | 0.75 in, 19 mm |
| Width | 0.75 in, 19 mm |
| Bore Type | Cylindrical |
| Series | 62 |
| Bearing Type | Radial Deep Groove |
| Outer Ring Width | 0.75 in, 19 mm |
| Material | Bearing Steel |
| Weight | 0.919 LB |
| EAN or UPC | 7316570963496 |

