- Deep Groove Bearing
- 1.77 in Inner Diameter
- 3.35 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| I.D. | 1.77 in, 45 mm |
| Bore Type | Cylindrical |
| Bearing Type | Deep Groove |
| Cage Material | Bearing Steel |
| Width | 0.75 in, 19 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.75 in, 19 mm |
| Series | 62 |
| Inner Ring Width | 0.75 in, 19 mm |
| O.D. | 3.35 in, 85 mm |
| Inch/Metric | Metric |
| Weight | 0.79 LB |
| EAN or UPC | 7316572097977 |

