- Radial Deep Groove Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 19 mm Width
| Material | Bearing Steel |
| O.D. | 85 mm |
| Lubricant | Grease |
| Bore Type | Cylindrical |
| I.D. | 45 mm |
| Bearing Type | Radial Deep Groove |
| Outer Ring Width | 0.75 in, 19 mm |
| Cage Material | Bearing Steel |
| Seal Material | Tinplate |
| Inch/Metric | Metric |
| Seal Type | Non-Contacting Seal |
| Enclosure | Shield On Both Sides |
| Rows of Balls | Single |
| Series | 62 |
| Inner Ring Width | 0.75 in, 19 mm |
| Width | 0.75 in, 19 mm |
| O.D. Type | Cylindrical |
| Weight | 0.983 LB |
| EAN or UPC | 7316572024485 |

