- Deep Groove Bearing Type
- 40 mm Inside Diameter
- 80 mm Outside Diameter
- 18 mm Width
| Inner Ring Width | 0.71 in, 18 mm |
| O.D. | 80 mm |
| Enclosure | Shield On One Side |
| Dynamic Load Rating | 7306 lbf |
| Series | 62 |
| Radial Internal Clearance | C3 |
| Material | Hybrid |
| Width | 0.71 in, 18 mm |
| Rows of Balls | Single |
| Cage Material | Bearing Steel |
| Limiting Speed | 11000 rpm |
| O.D. Type | Cylindrical |
| Seal Type | Non-Contacting Seal |
| Seal Material | Tinplate |
| Bearing Type | Deep Groove |
| Outer Ring Width | 0.71 in, 18 mm |
| I.D. | 40 mm |
| Static Load Rating [Max] | 4271 lbf |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Weight | 0.82 LB |
| EAN or UPC | 7316571752471 |

