
- Deep Groove Bearing
- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
Bearing Type | Deep Groove |
Material | Bearing Steel |
Width | 0.71 in, 18 mm |
Weight | 0.809 LB |
EAN or UPC | 7316575647117 |

Bearing Type | Deep Groove |
Material | Bearing Steel |
Width | 0.71 in, 18 mm |
Weight | 0.809 LB |
EAN or UPC | 7316575647117 |