- Deep Groove Bearing
- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Enclosure | Open |
| Bearing Type | Radial |
| Preload Level | Light |
| Inner Ring Width | 0.71 in, 18 mm |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Rows of Balls | Single |
| O.D. | 80 mm |
| Seal Material | None |
| Seal Type | Unsealed |
| Width | 0.71 in, 18 mm |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| icNumber | 7703267 |
| Radial Internal Clearance | Normal |
| Cage Type | Plastic |
| Contact Angle | 0° |
| Ball Material | Steel |
| Bearing Design | Back-to-Back Mounting |
| No. in Set | Duplex Set |
| O.D. Type | Straight |
| Inch/Metric | Metric Bore |
| I.D. | 40 mm |
| Cage Material | Plastic |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| Outer Ring Width | 18 mm |
| Lubricant | Oil Preservative |
| Series | 62 |
| Weight | 1.545 LB |
| EAN or UPC | 7316570961133 |

