- Deep Groove Bearing
- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
| Width | 0.71 in, 18 mm |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Seal Type | Non-Contacting Seal |
| Weight | 0.831 LB |
| EAN or UPC | 7316570688597 |
| Width | 0.71 in, 18 mm |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Seal Type | Non-Contacting Seal |
| Weight | 0.831 LB |
| EAN or UPC | 7316570688597 |