- Radial Deep Groove Bearing Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 18 mm Width
| Enclosure | Seal On Both Sides |
| Cage Material | Polyamide |
| Seal Material | Nitrile Rubber (NBR) |
| Rows of Balls | Single |
| Inner Ring Width | 0.71 in, 18 mm |
| I.D. | 40 mm |
| O.D. | 80 mm |
| Bearing Type | Radial Deep Groove |
| Bore Type | Cylindrical |
| Series | 62 |
| Material | Bearing Steel |
| Seal Type | Non-Contacting Seal |
| Outer Ring Width | 0.71 in, 18 mm |
| Width | 0.71 in, 18 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Weight | 0.811 LB |
| EAN or UPC | 7316573709305 |

