- Radial Deep Groove Bearing Type
- 40 mm Inner Diameter
- 86.6 mm Outer Diameter
- 18 mm Width
| Inch/Metric | Metric |
| O.D. | 86.6 mm |
| Lubricant | Solid oil |
| Cage Material | Bearing Steel |
| Seal Type | Contacting Seal |
| Enclosure | Seal On Both Sides |
| Bearing Type | Radial Deep Groove |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Locating | Snap Ring Fitted |
| I.D. | 40 mm |
| Inner Ring Width | 0.71 in, 18 mm |
| Width | 0.71 in, 18 mm |
| Series | 62 |
| Seal Material | Nitrile Rubber (NBR) |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Outer Ring Width | 0.71 in, 18 mm |
| Weight | 0.847 LB |
| EAN or UPC | 7316571723426 |

