- Radial Deep Groove Bearing Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 18 mm Width
| Lubricant | Grease |
| Seal Material | Nitrile Rubber (NBR) |
| Inner Ring Width | 0.71 in, 18 mm |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Relubrication Feature | Without |
| I.D. | 1.57 in, 40 mm |
| Series | 62 |
| O.D. | 3.15 in, 80 mm |
| Outer Ring Width | 0.71 in, 18 mm |
| Bearing Type | Deep Groove |
| Radial Internal Clearance | Group 3 (C3) |
| Seal Type | Contacting Seal |
| Width | 0.71 in, 18 mm |
| Material | Bearing Steel |
| Tolerance | Normal (PN) |
| Enclosure | Seal On Both Sides |
| Weight | 0.838 LB |
| EAN or UPC | 7316571296913 |

