- 35 mm ID x 72 mm OD x 17 mm Wide
- Open
- ABEC 7
- Brass / Bronze Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Cage Material | Brass/Bronze |
| I.D. | 35 mm |
| Bearing Type | Radial |
| Radial Internal Clearance | Normal |
| Snap Ring | No Snap Ring |
| Capacity | Standard Capacity |
| Inner Ring Width | 17 mm |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Rows of Balls | Single |
| Inch/Metric | Metric Bore |
| Origin | Single Row Radial |
| Seal Material | None |
| Preload Level | None |
| Enclosure | Open |
| O.D. Type | Straight |
| Bearing Design | Deep Groove Design |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Medium Precision (ABEC 5) |
| Contact Angle | 0° |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Outer Ring Width | 17 mm |
| Precision | Medium |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| O.D. | 72 mm |
| Material | Steel |
| Weight | 0.661 LB |
| EAN or UPC | 7316576606205 |

