- Deep Groove Bearing
- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 0.67 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| I.D. | 1.38 in, 35 mm |
| O.D. Type | Cylindrical |
| Series | 62 |
| Width | 0.67 in, 17 mm |
| Material | Bearing Steel |
| Inner Ring Width | 0.67 in, 17 mm |
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| O.D. | 2.83 in, 72 mm |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.67 in, 17 mm |
| Weight | 0.646 LB |
| EAN or UPC | 7316571369013 |

