- Radial Deep Groove Bearing Type
- 35 mm Inner Diameter
- 72 mm Outer Diameter
- 17 mm Width
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| O.D. | 2.83 in, 72 mm |
| Locking Device | No Locking Device |
| Temperature Range [Max] | 662 °F |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Lubricant | Graphite |
| Seal Type | Non-Contacting Seal |
| Outer Ring Width | 0.67 in, 17 mm |
| No. in Set | Single Bearing |
| Seal Material | Tinplate |
| Special Features | Special Spec for High Temperature Applications (VA208) |
| Width | 0.67 in, 17 mm |
| Precision | Standard |
| Rows of Balls | Single |
| Bearing Design | Deep Groove Design |
| Inner Ring Width | 0.67 in, 17 mm |
| Preload Level | None |
| I.D. | 1.38 in, 35 mm |
| Cage Material | Graphite |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Special Clearance |
| Material | Bearing Steel |
| Series | 62 |
| Tolerance | Normal (PN) |
| Bearing Type | Deep Groove |
| Cage Type | Metal |
| Enclosure | Shield On Both Sides |
| Bore Type | Cylindrical |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Contact Angle | 0° |
| Precision Level | Standard (ABEC 1) |
| Weight | 0.66 LB |
| EAN or UPC | 7316570431711 |

