- Radial Deep Groove Bearing Type
- 35 mm Inner Diameter
- 72 mm Outer Diameter
- 17 mm Width
| Inch/Metric | Metric |
| Series | 62 |
| Lubricant | Grease |
| Inner Ring Width | 0.67 in, 17 mm |
| Seal Type | Non-Contacting Seal |
| I.D. | 35 mm |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Bearing Type | Radial Deep Groove |
| O.D. | 72 mm |
| Enclosure | Shield On Both Sides |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Width | 0.67 in, 17 mm |
| Outer Ring Width | 0.67 in, 17 mm |
| Seal Material | Tinplate |
| Rows of Balls | Single |
| Weight | 0.672 LB |
| EAN or UPC | 7316570885712 |

