- Deep Groove Bearing
- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 0.67 in Width
- Bearing Steel Material
| Width | 0.67 in, 17 mm |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 0.666 LB |
| EAN or UPC | 7316570941913 |
| Width | 0.67 in, 17 mm |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 0.666 LB |
| EAN or UPC | 7316570941913 |