- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.44 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
| Seal Type | Non-Contacting Seal |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Width | 0.63 in, 16 mm |
| Weight | 0.448 LB |
| EAN or UPC | 7316571548869 |
| Seal Type | Non-Contacting Seal |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Width | 0.63 in, 16 mm |
| Weight | 0.448 LB |
| EAN or UPC | 7316571548869 |