
- 30 mm ID x 62 mm OD x 16 mm Wide
- Open
- ABEC 1
- Plastic Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
Preload Level | None |
Cage Type | Plastic |
Precision | Standard |
Radial Internal Clearance Specification | Normal Clearance |
Outer Ring Width | 16 mm |
icNumber | 7695998 |
Cage Material | Plastic |
I.D. | 30 mm |
Material | Steel |
Contact Angle | 0° |
Ball Material | Steel |
Bore Type | Round Bore |
Bearing Type | Radial |
Enclosure | Open |
Capacity | Standard Capacity |
No. in Set | Single Bearing |
Inch/Metric | Metric Bore |
Radial Internal Clearance | Normal |
Locking Device | No Locking Device |
O.D. Type | Straight |
Bearing Design | Deep Groove Design |
Lubricant | Oil Preservative |
Rows of Balls | Single |
Seal Material | None |
O.D. | 62 mm |
Precision Level | Standard (ABEC 1) |
Snap Ring | No Snap Ring |
Seal Type | Unsealed |
Weight | 0.44 LB |
EAN or UPC | 7316570446289 |
