- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.44 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
| Bearing Type | Radial Deep Groove |
| I.D. | 30 mm |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| O.D. | 62 mm |
| Width | 0.63 in, 16 mm |
| Series | 62 |
| Cage Material | Phenolic |
| Material | Bearing Steel |
| Inner Ring Width | 0.63 in, 16 mm |
| Outer Ring Width | 0.63 in, 16 mm |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Weight | 0.461 LB |
| EAN or UPC | 7316572522578 |

