- Radial Deep Groove Bearing Type
- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 16 mm Width
| I.D. | 30 mm |
| Material | Steel |
| Rows of Balls | Single |
| O.D. | 62 mm |
| Width | 0.63 in, 16 mm |
| Inner Ring Width | 0.63 in, 16 mm |
| Bearing Type | Radial Deep Groove |
| Cage Material | Sheet Metal |
| Relubrication Feature | Without |
| Tolerance | Normal (PN) |
| Series | 62 |
| O.D. Type | Cylindrical |
| Bore Type | Round Bore |
| Radial Internal Clearance | Group 3 (C3) |
| Inch/Metric | Metric |
| Outer Ring Width | 0.63 in, 16 mm |
| Lubricant | Solid Oil |
| Weight | 0.445 LB |
| EAN or UPC | 7316571560007 |

