
- 30 mm ID x 62 mm OD x 16 mm Wide
- Double Shielded w/Snap Ring (Non-Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
Ball Material | Steel |
Precision | Standard |
Series | 62 |
Origin | Single Row Radial |
Preload Level | None |
Outer Ring Width | 16 mm |
icNumber | 7697153 |
Capacity | Standard Capacity |
Pre Lubricant | None |
No. in Set | Single Bearing |
Precision Level | Standard (ABEC 1) |
Seal Type | Non-Contact Seals |
Contact Angle | 0° |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Seal Material | Metal |
Static Load Rating [Max] | 2,520.00 lbf |
Width | 16 mm |
Bearing Type | Radial |
Rows of Balls | Single |
Reference Speed | 24000 rpm |
Material | Steel |
Locking Device | No Locking Device |
Cage Material | Steel |
Lubricant | Polyurea Base |
O.D. | 62.0000 mm |
Dynamic Load Rating | 4,380.00 lbf |
Bore Type | Round Bore |
Enclosure | Double Shielded |
Temperature Range [Max] | 284 °F |
Bearing Design | Deep Groove Design |
Locating | Snap Ring Fitted |
Radial Internal Clearance | C3 |
Inch/Metric | Metric Bore |
O.D. Type | Straight w/ Snap Ring |
Cage Type | Metal |
Limiting Speed | 15000 rpm |
I.D. | 30 mm |
Temperature Range [Min] | -22 °F |
Snap Ring | With Snap Ring |
Inner Ring Width | 16 mm |
Weight | 0.481 LB |
EAN or UPC | 7316571404257 |
