- Radial Ball Bearing
- Cage Material Pressed Steel
- 15,000 RPM
- Bore Diameter 1.18"
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| I.D. | 1.18 in, 30 mm |
| O.D. | 2.44 in, 62 mm |
| Seal Type | Non-Contacting Seal |
| Bearing Type | Radial Ball Bearing |
| Outer Ring Width | 0.63 in, 16 mm |
| Inch/Metric | Metric |
| Lubricant | Graphite |
| Limiting Speed | 15000 rpm |
| Enclosure | Shield On Both Sides |
| Series | 62 |
| Width | 0.63 in, 16 mm |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Inner Ring Width | 0.63 in, 16 mm |
| Seal Material | Tinplate |
| Cage Material | Pressed Steel |
| Weight | 0.463 LB |
| EAN or UPC | 7316571591889 |

