- Deep Groove Bearing Type
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- 16 mm Width
| Bore Type | Round Bore |
| Lubricant | Grease |
| Width | 0.63 in, 16 mm |
| Dynamic Load Rating | 4564 lbf |
| Bearing Type | Deep Groove |
| Rows of Balls | Single |
| I.D. | 30 mm |
| Inch/Metric | Metric |
| Seal Type | Non-Contacting Seal |
| Series | 62 |
| Static Load Rating [Max] | 2518 lbf |
| Radial Internal Clearance | C3 |
| Material | Hybrid |
| Limiting Speed | 15000 rpm |
| Seal Material | Nitrile Rubber (NBR) |
| Cage Material | Non-Metallic |
| O.D. | 62 mm |
| Enclosure | Double Sealed |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.63 in, 16 mm |
| Inner Ring Width | 0.63 in, 16 mm |
| Weight | 0.463 LB |
| EAN or UPC | 7316571529295 |

