- Radial Deep Groove Bearing Type
- 30 mm Inner Diameter
- 67.7 mm Outer Diameter
- 16 mm Width
| Inch/Metric | Metric |
| Series | 62 |
| Lubricant | Grease |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. Type | Cylindrical |
| Material | Steel |
| Bore Type | Round Bore |
| Inner Ring Width | 0.63 in, 16 mm |
| Radial Internal Clearance | Group N |
| Seal Type | Contact Seals |
| O.D. | 67.7 mm |
| I.D. | 30 mm |
| Outer Ring Width | 0.63 in, 16 mm |
| Enclosure | Double Sealed |
| Locating | Snap Ring Fitted |
| Cage Material | Sheet Metal |
| Rows of Balls | Single |
| Tolerance | Normal (PN) |
| Width | 0.63 in, 16 mm |
| Relubrication Feature | Without |
| Bearing Type | Radial Deep Groove |
| Weight | 0.21 KG |
| EAN or UPC | 7316571403137 |

