
- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.44 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
Material | Bearing Steel |
Bearing Type | Deep Groove |
Seal Type | Contacting Seal |
Width | 0.63 in, 16 mm |
Weight | 0.476 LB |
EAN or UPC | 7316571548913 |

Material | Bearing Steel |
Bearing Type | Deep Groove |
Seal Type | Contacting Seal |
Width | 0.63 in, 16 mm |
Weight | 0.476 LB |
EAN or UPC | 7316571548913 |