- Radial Deep Groove Bearing Type
- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 16 mm Width
| I.D. | 30 mm |
| Bearing Type | Radial Deep Groove |
| Lubricant | Solid oil |
| Inner Ring Width | 0.63 in, 16 mm |
| O.D. Type | Cylindrical |
| Seal Type | Contacting Seal |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| O.D. | 62 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 0.63 in, 16 mm |
| Width | 0.63 in, 16 mm |
| Series | 62 |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| Enclosure | Seal On Both Sides |
| Weight | 0.461 LB |
| EAN or UPC | 7316571293233 |

