- 30 mm ID x 62 mm OD x 16 mm Wide
- Double Sealed (Contact)
- ABEC 1
- Standard Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Ball Material | Steel |
| Limiting Speed - Grease | 7500 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Type | Contact Seals |
| Special Features | High Temperature Grease |
| Radial Internal Clearance | C3 |
| Seal Material | Synthetic Rubber w/Steel Reinforcement |
| Lubricant | Chevron SRI Grease 2 (HT51) |
| Limiting Speed - Oil | N/A |
| Outer Ring Width | 16 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric Bore |
| Capacity | Standard Capacity |
| Bearing Design | Deep Groove Design |
| I.D. | 30 mm |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| Temperature Range [Max] | 266 °F |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Radial |
| Contact Angle | 0° |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Precision | Standard |
| Material | Steel |
| O.D. | 62 mm |
| No. in Set | Single Bearing |
| icNumber | 7705165 |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Double Sealed |
| Cage Material | Steel |
| Weight | 0.44 LB |
| EAN or UPC | 7316571367514 |

