
- 25 mm ID x 52 mm OD x 15 mm Wide
- Single Shield w/Snap Ring (Non-Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
Cage Material | Steel |
Rows of Balls | Single |
Material | Steel |
Cage Type | Metal |
Limiting Speed - Grease | 12000 rpm |
Lubricant | Oil Preservative |
Locking Device | No Locking Device |
Inch/Metric | Metric Bore |
Seal Material | Metal |
Inner Ring Width | 15 mm |
Radial Internal Clearance | C3 |
O.D. Type | Straight w/ Snap Ring |
Dynamic Load Rating | 14000 lbf |
Bearing Type | Radial |
Outer Ring Width | 15 mm |
Seal Type | Non-Contact Seals |
Precision Level | Standard (ABEC 1) |
Series | 62 |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Bore Type | Round Bore |
Origin | Single Row Radial |
Contact Angle | 0° |
Ball Material | Steel |
No. in Set | Single Bearing |
O.D. | 52 mm |
Precision | Standard |
Static Load Rating [Max] | 7800 lbf |
Enclosure | Single Shield |
Pre Lubricant | None |
Width | 0.59 in, 15 mm |
Locating | Snap Ring Fitted |
Snap Ring | With Snap Ring |
I.D. | 25 mm |
Capacity | Standard Capacity |
Bearing Design | Deep Groove Design |
icNumber | 7697724 |
Preload Level | None |
Weight | 0.308 LB |
EAN or UPC | 7316576612107 |
