- Deep Groove Bearing Type
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- 15 mm Width
| Bearing Type | Deep Groove |
| Series | 62 |
| Inner Ring Width | 0.59 in, 15 mm |
| I.D. | 25 mm |
| Width | 0.59 in, 15 mm |
| Material | Hybrid |
| Seal Type | Non-Contacting Seal |
| Cage Material | Bearing Steel |
| Limiting Speed | 18000 rpm |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| Dynamic Load Rating | 3327 lbf |
| O.D. Type | Cylindrical |
| Seal Material | Tinplate |
| Bore Type | Round Bore |
| Enclosure | Shield On One Side |
| Static Load Rating [Max] | 1754 lbf |
| Outer Ring Width | 0.59 in, 15 mm |
| Inch/Metric | Metric |
| O.D. | 52 mm |
| Weight | 0.3 LB |
| EAN or UPC | 7316572449646 |

