- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
| Width | 0.59 in, 15 mm |
| Material | Bearing Steel |
| Outer Ring Width | 0.59 in, 15 mm |
| I.D. | 25 mm |
| Cage Material | Polyamide |
| Series | 62 |
| O.D. | 52 mm |
| Bore Type | Cylindrical |
| Bearing Type | Radial Deep Groove |
| Inner Ring Width | 0.59 in, 15 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Weight | 0.284 LB |
| EAN or UPC | 7316572417768 |

