- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
| Locating | Snap Ring Fitted |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Series | 62 |
| I.D. | 0.98 in, 25 mm |
| Outer Ring Width | 0.59 in, 15 mm |
| Width | 0.59 in, 15 mm |
| Inner Ring Width | 0.59 in, 15 mm |
| Bore Type | Cylindrical |
| O.D. | 2.05 in, 52 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Weight | 0.307 LB |
| EAN or UPC | 7316571367415 |

