- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Preload Level | None |
| Seal Type | Unsealed |
| O.D. | 2.05 in, 52 mm |
| Lubricant | Oil Preservative |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Series | 62 |
| Bearing Type | Deep Groove |
| Capacity | Standard Capacity |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Contact Angle | 0° |
| Enclosure | Open |
| Bearing Design | Deep Groove Design |
| Inner Ring Width | 0.59 in, 15 mm |
| Inch/Metric | Metric |
| Ball Material | Steel |
| Radial Internal Clearance | Normal |
| Cage Material | Polyamide |
| Cage Type | Plastic |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Pre Lubricant | None |
| No. in Set | Single Bearing |
| I.D. | 0.98 in, 25 mm |
| Width | 0.59 in, 15 mm |
| Origin | Single Row Radial |
| Precision | Standard |
| Outer Ring Width | 0.59 in, 15 mm |
| icNumber | 7695997 |
| Weight | 0.272 LB |
| EAN or UPC | 7316577740939 |

