- 25 mm ID x 52 mm OD x 15 mm Wide
- Double Shielded (Non-Contact)
- ABEC 1
- Standard Cage
- C4 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Preload Level | None |
| Radial Internal Clearance | C4 |
| O.D. Type | Cylindrical |
| Bearing Design | Deep Groove Design |
| Cage Material | Bearing Steel |
| I.D. | 0.98 in, 25 mm |
| Inner Ring Width | 0.59 in, 15 mm |
| Seal Material | Tinplate |
| Inch/Metric | Metric |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Seal Type | Non-Contacting Seal |
| Enclosure | Shield On Both Sides |
| Ball Material | Steel |
| Contact Angle | 0° |
| Bore Type | Cylindrical |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Cage Type | Metal |
| Width | 0.59 in, 15 mm |
| Outer Ring Width | 0.59 in, 15 mm |
| Series | 62 |
| Bearing Type | Deep Groove |
| Precision | Standard |
| Lubricant | Grease |
| Locking Device | No Locking Device |
| icNumber | 7700779 |
| O.D. | 2.05 in, 52 mm |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Weight | 0.309 LB |
| EAN or UPC | 7316571228976 |

