
- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
Material | Bearing Steel |
Seal Type | Non-Contacting Seal |
Bearing Type | Deep Groove |
Width | 0.59 in, 15 mm |
Weight | 0.309 LB |
EAN or UPC | 7316575541965 |
