Skip to content Skip to navigation menu
Hybrid Ceramic Ball Bearing

6205-2RSLTN9/HC5C3WT

Hybrid Ceramic Ball Bearing
Item #101401260
  • Deep Groove Bearing Type
  • 25 mm Inside Diameter
  • 52 mm Outside Diameter
  • 15 mm Width
Hybrid Ceramic Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing Type
  • 25 mm Inside Diameter
  • 52 mm Outside Diameter
  • 15 mm Width
Bearing Type Deep Groove
Bore Type Round Bore
Dynamic Load Rating 3327 lbf
Lubricant Grease
O.D. 52 mm
Enclosure Double Sealed
O.D. Type Cylindrical
Seal Type Low-Friction Seal
Series 62
Inch/Metric Metric
Radial Internal Clearance C3
Rows of Balls Single
I.D. 25 mm
Width 0.59 in, 15 mm
Inner Ring Width 0.59 in, 15 mm
Material Hybrid
Seal Material Nitrile Rubber (NBR)
Cage Material Non-Metallic
Outer Ring Width 0.59 in, 15 mm
Static Load Rating [Max] 1754 lbf
Limiting Speed 15000 rpm
Weight 0.265 LB
EAN or UPC 7316572024690
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison