- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Width | 0.59 in, 15 mm |
| Seal Type | Contacting Seal |
| Weight | 0.306 LB |
| EAN or UPC | 7316572456033 |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Width | 0.59 in, 15 mm |
| Seal Type | Contacting Seal |
| Weight | 0.306 LB |
| EAN or UPC | 7316572456033 |