- Radial Deep Groove Bearing Type
- 20 mm Inner Diameter
- 47 mm Outer Diameter
- 14 mm Width
| Cage Material | Sheet Metal |
| Material | Steel |
| Bearing Type | Radial Deep Groove |
| Relubrication Feature | Without |
| Rows of Balls | Single |
| Inner Ring Width | 0.55 in, 14 mm |
| O.D. Type | Cylindrical |
| Lubricant | Solid Oil |
| O.D. | 47 mm |
| Series | 62 |
| Width | 0.55 in, 14 mm |
| Radial Internal Clearance | Group N |
| Bore Type | Round Bore |
| Outer Ring Width | 0.55 in, 14 mm |
| Inch/Metric | Metric |
| I.D. | 20 mm |
| Tolerance | Normal (PN) |
| Weight | 0.256 LB |
| EAN or UPC | 7316570636819 |

