- Deep Groove Bearing
- 0.79 in Inner Diameter
- 1.85 in Outer Diameter
- 0.55 in Width
- Bearing Steel Material
| O.D. | 1.85 in, 47 mm |
| O.D. Type | Cylindrical |
| Series | 62 |
| Inner Ring Width | 0.55 in, 14 mm |
| Material | Bearing Steel |
| Width | 0.55 in, 14 mm |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| Locating | Snap Ring Fitted |
| Outer Ring Width | 0.55 in, 14 mm |
| Bearing Type | Deep Groove |
| I.D. | 0.79 in, 20 mm |
| Inch/Metric | Metric |
| Weight | 0.258 LB |
| EAN or UPC | 7316577740854 |

