- Radial Deep Groove Bearing Type
- 20 mm Inner Diameter
- 47 mm Outer Diameter
- 14 mm Width
| Material | Bearing Steel |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| Width | 0.55 in, 14 mm |
| Enclosure | Shield On Both Sides |
| Outer Ring Width | 0.55 in, 14 mm |
| I.D. | 20 mm |
| O.D. | 47 mm |
| Bearing Type | Radial Deep Groove |
| Series | 62 |
| Bore Type | Cylindrical |
| Inner Ring Width | 0.55 in, 14 mm |
| O.D. Type | Cylindrical |
| Seal Type | Non-Contacting Seal |
| Lubricant | Grease |
| Seal Material | Tinplate |
| Weight | 0.251 LB |
| EAN or UPC | 7316571878058 |

