- Deep Groove Bearing
- 0.67 in Inner Diameter
- 1.57 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
| Seal Type | Non-Contacting Seal |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Width | 0.47 in, 12 mm |
| Weight | 0.153 LB |
| EAN or UPC | 7316571367293 |
| Seal Type | Non-Contacting Seal |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Width | 0.47 in, 12 mm |
| Weight | 0.153 LB |
| EAN or UPC | 7316571367293 |