- Deep Groove Bearing
- 0.67 in Inner Diameter
- 1.57 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Width | 0.47 in, 12 mm |
| Bearing Type | Deep Groove |
| Series | 62 |
| Cage Material | Polyamide |
| Inch/Metric | Metric |
| Outer Ring Width | 0.47 in, 12 mm |
| O.D. | 1.57 in, 40 mm |
| I.D. | 0.67 in, 17 mm |
| Inner Ring Width | 0.47 in, 12 mm |
| O.D. Type | Cylindrical |
| Weight | 0.141 LB |
| EAN or UPC | 7316570389548 |

