
- Deep Groove Bearing
- 0.67 in Inner Diameter
- 1.57 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
Material | Bearing Steel |
Width | 0.47 in, 12 mm |
Bearing Type | Deep Groove |
Seal Type | Non-Contacting Seal |
Weight | 0.07 KG |
EAN or UPC | 7316570045468 |
