- Deep Groove Bearing
- 0.67 in Inner Diameter
- 1.57 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Width | 0.47 in, 12 mm |
| Seal Type | Non-Contacting Seal |
| Weight | 0.152 LB |
| EAN or UPC | 7316570888140 |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Width | 0.47 in, 12 mm |
| Seal Type | Non-Contacting Seal |
| Weight | 0.152 LB |
| EAN or UPC | 7316570888140 |