
- Radial Deep Groove Bearing Type
- 17 mm Inner Diameter
- 40 mm Outer Diameter
- 12 mm Width
Bore Type | Cylindrical |
Outer Ring Width | 0.47 in, 12 mm |
Enclosure | Seal On Both Sides |
Bearing Type | Radial Deep Groove |
Series | 62 |
Rows of Balls | Single |
Seal Type | Low-Friction Seal |
Inch/Metric | Metric |
Inner Ring Width | 0.47 in, 12 mm |
Lubricant | Grease |
I.D. | 17 mm |
Seal Material | Nitrile Rubber (NBR) |
Width | 0.47 in, 12 mm |
O.D. | 40 mm |
Material | Bearing Steel |
Cage Material | Bearing Steel |
O.D. Type | Cylindrical |
Weight | 0.151 LB |
EAN or UPC | 7316571857145 |
